Designer Floor Fan With Wooden Feet, HxWxD 480 X 460 X 190mm, Black

Order Code: ZT2702683S

£209.99 Inc VAT (20%)


Description

Designer floor fan with wooden feet, HxWxD 480 x 460 x 190 mm, black. Supplied = assembled. Product type = floor fans. Rotor blade diameter = 330 mm. Safety cage diameter = 460 mm. Number of speed settings = 3 pcs. Max. speed = 1250 rpm. Max. air volume = 63.6 m/h. Power = 50 watt. Mains voltage = 240 V. Height = 480 mm. Width = 460 mm. Depth = 190 mm. Foot plate diameter = 410 mm. Sound pressure LPA (-3 m) = 53 dB (A) Sound power LWA = 66 dB (A) Housing colour = black. Blade colour = black. Attractive retro design with wooden wheels and metal housing. 3 speed settings. Easy to transport and change place of use using carrying handle. Max. air flow rate 3816 m/h. Stylish material combination featuring metal and wood with a powerful plastic impeller with 5 blades and guard screen. This floor fan scores points with a great design and its suitability for use anywhere. The three speed settings provide a breath of fresh air and can be adjusted at the back.

See full description
Specifications for Designer Floor Fan With Wooden Feet, HxWxD 480 X 460 X 190mm, Black
  • Power
    50 Watt
  • Product Type
    Floor Fans
  • Supplied
    Assembled
  • Mains Voltage
    240V
  • Air Volume
    63.6m³/h
  • Safety Cage Diameter
    460mm
  • Height
    480mm
  • Depth
    190mm
  • Blade Diameter
    330mm
  • Sound Power (LWA)
    66dBA
  • Foot Plate Diameter
    410mm
  • Number of Speeds
    1250rpm
  • Blade Colour
    Black
  • Sound Pressure (LPA)
    53dBA
  • Number of Speed Settings
    3
  • Housing Colour
    Black
  • Width
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome