Eco Genuino Ceiling Fan, Rotor Blade 1520 mm, Matt Black/Matt White

Order Code: ZT3150750S

£899.99 Inc VAT (20%)

Currently unavailable

Description

ECO GENUINO ceiling fan, rotor blade Ø 1520 mm, matt black/matt white. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1520 mm. Housing colour = matt white. Blade colour = matt black. Number of speed settings = 6. Max. speed = 143 rpm. Max. air volume = 9220 m³/h. Power = 0.0166 kW. Sound pressure LPA (-3 m) = 20.1 dB (A) Sound power LWA = 40.6 dB (A) Fittings = remote control, wall switch. Protection type = IP00. Height = 360 mm. Width = 1520 mm. Depth = 1520 mm. Mains voltage = 220 - 240 V/~50 Hz. Ceiling-blade spacing = 360 mm. Number of blades = 3 pcs. Number of blades included with delivery = 3 pcs. For rooms from 25 to 35 m², high output of 9220 m³/h. Very energy efficient, service ratio 9.3 (m³/min) /W in accordance with EU Directive 206/2012. 3 hand-made solid wood blades - an eyecatcher for any room, whether in the office or at home. 6 forwards/reverse rotation speed settings (summer and winter mode) selected using remote control. Lowest setting guarantee to not cause draughts, also ideal for recirculating heat in winter. Can be installed at angles up to 12°. 25-year manufacturer warranty on the motor. State-of-the-art, energy saving DC/EC motor. Includes remote control with sleep timer, slow motion setting. Supplied with wall bracket and 200 mm ceiling rod. For rooms of normal height, the distance between ceiling and blades is 360 mm. Performance data: Speed setting 1 = 50 rpm/power consumption setting 1 = 3.3 watts/sound power level L W = < 32 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 2 = 64 rpm/power consumption setting 2 = 3.7 watts/sound power level L W = < 32 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 3 = 79 rpm/power consumption setting 3 = 5.2 watts/sound power level L W = < 32 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 4 = 96 rpm/power consumption setting 4 = 6.7 watts/sound power level L W = < 32.4 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 5 = 118 rpm/power consumption setting 5 = 9.5 watts/sound power level L W = < 35.4 dB (A) ² ³/sound pressure level L P -3 m = < 15 dB (A) ² ³ Speed setting 6 = 143 rpm/power consumption setting 6 = 16.6 watts/sound power level L W = < 40.6 dB (A) ² ³/sound pressure level L P -3 m = < 20.1 dB (A) ² ³ Air speed 1.5 m above floor = 1.78 m/s. The maximum air speed is specified at the highest setting at a height of 1.5 m above the floor in a room 3 m high. This will help you estimate draughts that will occur at head height when sitting under the ceiling fan. This specification refers to the highest speed. Precise speed levels with as many settings as possible allows pleasant, draught-free operation even in winter by recirculating the warm air that is under the ceiling. ²Noise measurements were carried out at the VDE Testing and Certification Institute in Offenbach. The lower threshold for the measurement by the laboratory is 32 dB (A) for sound power L W and 15 dB (A) for the sound pressure L P -3 m. ³Because many ceiling fans on the market feature one or the other value in the specifications, we are providing the measured noise values as both sound power L W and sound pressure L P -3 m.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome