Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Extract Fan 100mm 230V Silent Timer Round White
By Dimplex
Order Code:
ZT5054143S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/extract-fan-100mm-230v-silent-timer-round-white/p/ZT5054143S
Add to quotation
View all Domestic & Office Fans
Description
Dimplex EXTRACT FAN 100MM 230V SILENT TIMER ROUND WHITE Toilet/Bathroom 93006AW
Specifications
Specifications for Extract Fan 100mm 230V Silent Timer Round White
Recess Diameter
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome