Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Extract Fan 100mm 230V Silent Timer Square White
By Dimplex
Order Code:
ZT5054041S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/extract-fan-100mm-230v-silent-timer-square-white/p/ZT5054041S
Add to quotation
View all Domestic & Office Fans
Description
Dimplex EXTRACT FAN 100MM 230V SILENT TIMER SQUARE WHITE Toilet/Bathroom 93026AW
Specifications
Specifications for Extract Fan 100mm 230V Silent Timer Square White
Width
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome