Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Extract Fan Wall Grille Fixed 100mm Brown
By Newlec
Order Code:
ZT5091292S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/extract-fan-wall-grille-fixed-100mm-brown/p/ZT5091292S
Add to quotation
View all Domestic & Office Fans
Description
Newlec EXTRACT FAN WALL GRILLE FIXED 100MM BROWN Residential Ventilation (NEW2584) NL871B
Specifications
Specifications for Extract Fan Wall Grille Fixed 100mm Brown
Diameter
100mm
Colour
Brown
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome