Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Extract Fan Wall Grille Fixed 150mm White
By Newlec
Order Code:
ZT5093575S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/extract-fan-wall-grille-fixed-150mm-white/p/ZT5093575S
Add to quotation
View all Domestic & Office Fans
Description
Newlec EXTRACT FAN WALL GRILLE FIXED 150MM WHITE Residential Ventilation (NEW2584) NL877
Specifications
Specifications for Extract Fan Wall Grille Fixed 150mm White
Colour
White
Diameter
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome