FALCETTO Ceiling Fan, Without Remote Control, Walnut/Antique Brown/Bronze

Order Code: ZT2735569S

£499.99 Inc VAT (20%)


Description

FALCETTO ceiling fan, without remote control, walnut/antique brown/bronze. Supplied = flat pack. Product type = ceiling fans. Rotor blade diameter = 1320 mm. Number of speed settings = 1 pcs. Max. speed = 190 rpm. Power = 17 - 73 watt. Mains voltage = 230 V/50 Hz. Width = 353 mm. Depth = 287 mm. Housing colour = antique brown, bronze. Blade colour = walnut finish. Ceiling-blade spacing = 220 - 245 mm. Number of blades = 5 pcs. Number of blades included with delivery = 5 pcs. FALCETTO, ceiling fan, 1320 mm, 5 fan blades, without pull switch, slide switch for changing airflow direction, motor max. 73 W, 230 V 50 Hz, with a short down rod, ceiling - blade distance 220 - 245 mm. Without controller, 1 setting, also suitable for sloped ceilings up to 38°. Supplied flat pack - easy self-assembly.

See full description
Specifications for FALCETTO Ceiling Fan, Without Remote Control, Walnut/Antique Brown/Bronze
  • Number of Blades
    5
  • Power
    17 - 73 Watt
  • Product Type
    Ceiling Fans
  • Supplied
    Flat Pack
  • Mains Voltage
    230 V / ~50 Hz
  • Width
    353mm
  • Blade Colour
    Walnut Finish
  • Number of Speed Settings
    1
  • Blade Diameter
    1320mm
  • Depth
    287mm
  • Housing Colour
    Antique Brown, Bronze
  • Number of Speeds
    190rpm
  • Ceiling Blade Spacing
    220 - 245mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome