Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan 1SPEED Selv Inclhumidistat Timer+pull Cord
By Zehnder
Order Code:
ZT5111150S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-1speed-selv-inclhumidistat-timer%2Bpull-cord/p/ZT5111150S
Add to quotation
View all Domestic & Office Fans
Description
Zehnder FAN 1SPEED SELV INCLHUMIDISTAT TIMER+PULL CORD Select AXS100SVIHT
Specifications
Specifications for Fan 1SPEED Selv Inclhumidistat Timer+pull Cord
Height
154mm
Colour
White
Width
154mm
Connection Voltage
230V
Air Volume
72
72
Operation
Pull cord
IP Rating
IPX7
Power Consumption
17.2W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome