Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan 2 Speed Delay Start+timer 120mm IP45 Quietair QT120T
By Airflow
Order Code:
ZT5021603S
£143.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
143.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-2-speed-delay-start%2Btimer-120mm-ip45-quietair-qt120t/p/ZT5021603S
Add to quotation
View all Domestic & Office Fans
Description
Airflow FAN 2 SPEED DELAY START+TIMER 120MM IP45 QUIETAIR QT120T QuietAir 9041498
Specifications
Specifications for Fan 2 Speed Delay Start+timer 120mm IP45 Quietair QT120T
Connection Voltage
230V
Power Consumption
13W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome