Fan 3 Speed Pull Cord or Remote 100mm White Splashproof IP4X

Order Code: ZT5046148S

Qty of 10 for
£1,099.90 Inc VAT (20%)
£109.99 each

This product must be ordered in multiples of 10

Description

Vectaire FAN 3 SPEED PULL CORD OR REMOTE 100MM WHITE SPLASHPROOF IP4X Elegance Axial With EC Motor EL1003

Specifications for Fan 3 Speed Pull Cord or Remote 100mm White Splashproof IP4X
  • Height
    160mm
  • Colour
    White
  • Air Volume
    102.6
    102.6
  • Power Consumption
    4.6W
  • Width
    160mm
  • IP Rating
    IPX4
  • Operation
    Pull cord

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome