Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan 3 Speed Selv Pull Cord or Remote 100mm White IP4X
By Vectaire
Order Code:
ZT5046124S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-3-speed-selv-pull-cord-or-remote-100mm-white-ip4x/p/ZT5046124S
Add to quotation
View all Domestic & Office Fans
Description
Vectaire FAN 3 SPEED SELV PULL CORD OR REMOTE 100MM WHITE IP4X Elegance Axial With EC Motor EL1003LV
Specifications
Specifications for Fan 3 Speed Selv Pull Cord or Remote 100mm White IP4X
Colour
White
Height
160mm
Power Consumption
4.6W
Operation
Pull cord
IP Rating
IPX4
Air Volume
102.6
102.6
Width
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome