Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Axial 2 Speed IP45 QT100B Quietair 75/90M3/HR 100mm
By Airflow
Order Code:
ZT5016030S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-axial-2-speed-ip45-qt100b-quietair-75-90m3-hr-100mm/p/ZT5016030S
Add to quotation
View all Domestic & Office Fans
Description
Airflow FAN AXIAL 2 SPEED IP45 QT100B QUIETAIR 75/90M3/HR 100MM QuietAir 9041259
Specifications
Specifications for Fan Axial 2 Speed IP45 QT100B Quietair 75/90M3/HR 100mm
Power Consumption
9W
Connection Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome