Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Axial Extractor Standard Model 155 x 155 x 98mm
By Envirovent
Order Code:
ZT5006066S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-axial-extractor-standard-model-155-x-155-x-98mm/p/ZT5006066S
Add to quotation
View all Domestic & Office Fans
Description
Envirovent FAN AXIAL EXTRACTOR STANDARD MODEL 155X155X98MM Fans CLAS100S
Specifications
Specifications for Fan Axial Extractor Standard Model 155 x 155 x 98mm
Height
155mm
Connection Voltage
230V
Power Consumption
15W
Operation
Movement sensor
Width
155mm
Air Volume
90
90
IP Rating
GY9.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome