Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Axial Wall Humidity Control 100mm 4IN ABS White and timer - 11603
By Vortice
Order Code:
ZT5104456S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-axial-wall-humidity-control-100mm-4in-abs-white-and-timer-11603/p/ZT5104456S
Add to quotation
View all Domestic & Office Fans
Description
Vortice FAN AXIAL WALL HUMIDITY CONTROL 100MM 4IN ABS WHITE&TIMER Bathroom/Shower/Toilet 11603
Specifications
Specifications for Fan Axial Wall Humidity Control 100mm 4IN ABS White and timer - 11603
Height
160mm
Colour
White
Recess Diameter
100mm
Width
159mm
Air Volume
90
90
Connection Voltage
240V
IP Rating
IPX4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome