Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan BAS150SLB Axial Slim Line Sng 150mm White Speed Shut IP x 4
By Vent-Axia
Order Code:
ZT5006177S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-bas150slb-axial-slim-line-sng-150mm-white-speed-shut-ip-x-4/p/ZT5006177S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN BAS150SLB AXIAL SLIM LINE SNG 150MM WHI SPEED SHUT IPX4 Domestic Basic Fan 436533A
Specifications
Specifications for Fan BAS150SLB Axial Slim Line Sng 150mm White Speed Shut IP x 4
Colour
White
Height
225mm
Width
225mm
Power Consumption
16W
Air Volume
216
216
IP Rating
IPX4
Recess Diameter
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome