Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Bathroom 2 Speed Premier D x 200T 230V White
By Dimplex
Order Code:
ZT5111086S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-bathroom-2-speed-premier-d-x-200t-230v-white/p/ZT5111086S
Add to quotation
View all Domestic & Office Fans
Description
Dimplex FAN BATHROOM 2 SPEED PREMIER DX200T 230V WHITE Centrifugal & Centrifugal 12V 91014AW
Specifications
Specifications for Fan Bathroom 2 Speed Premier D x 200T 230V White
Height
252mm
Frequency
50/60Hz
Width
222mm
Depth
158mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome