Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Bathroom 2 Speed Square Timer 100mm Cool White D x 100BTS
By Dimplex
Order Code:
ZT5053828S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-bathroom-2-speed-square-timer-100mm-cool-white-d-x-100bts/p/ZT5053828S
Add to quotation
View all Domestic & Office Fans
Description
Dimplex FAN BATHROOM 2 SPEED SQUARE TIMER 100MM COOL WHITE DX100BTS Toilet/Bathroom 93018AW
Specifications
Specifications for Fan Bathroom 2 Speed Square Timer 100mm Cool White D x 100BTS
Height
178.5mm
Colour
White
Air Volume
74
74
Recess Diameter
100mm
Width
178.5mm
IP Rating
IPX4
Power Consumption
6.7W
Operation
Mains
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome