Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Centrif Duodp Centrifugal Extract 231 x 261 x 137mm White
By Vent-Axia
Order Code:
ZT5012777S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-centrif-duodp-centrifugal-extract-231-x-261-x-137mm-white/p/ZT5012777S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN CENTRIF DUODP CENTRIFUGAL EXTRACT 231X261X137MM WHITE Domestic Centrif Fan 256320D
Specifications
Specifications for Fan Centrif Duodp Centrifugal Extract 231 x 261 x 137mm White
Height
261mm
Width
231mm
Air Volume
220
220
Connection Voltage
240V
Operation
Pull cord
Power Consumption
60W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome