Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Decentralised 230V Timer+humid Sensor
By Envirovent
Order Code:
ZT5035092S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-decentralised-230v-timer%2Bhumid-sensor/p/ZT5035092S
Add to quotation
View all Domestic & Office Fans
Description
Envirovent FAN DECENTRALISED 230V TIMER+HUMID SENSOR Fans ECO-DMEV-HT
Specifications
Specifications for Fan Decentralised 230V Timer+humid Sensor
Height
158mm
Flow Rate
234
234
Width
158mm
Depth
127mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome