Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Envirovent In-line Timer 1SPEED 303 x 188mm
By Envirovent
Order Code:
ZT5007267S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-envirovent-in-line-timer-1speed-303-x-188mm/p/ZT5007267S
Add to quotation
View all Domestic & Office Fans
Description
Envirovent FAN ENVIROVENT IN-LINE TIMER 1SPEED 303X188MM Fans TD-250/100T
Specifications
Specifications for Fan Envirovent In-line Timer 1SPEED 303 x 188mm
Length
303mm
Housing Material
Plastic
Connection Voltage
230V
Air Volume
248
248
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome