Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Extractor Timer 100mm (4IN) White
By Deta
Order Code:
ZT5050481S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-extractor-timer-100mm-4in-white/p/ZT5050481S
Add to quotation
View all Domestic & Office Fans
Description
Deta FAN EXTRACTOR TIMER 100MM (4IN) WHITE Axial Fans 100mm 4601
Specifications
Specifications for Fan Extractor Timer 100mm (4IN) White
Colour
L
Height
150mm
Connection Voltage
240V
Power Consumption
8W
Air Volume
90
90
Width
150mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome