Fan Filterless 248 x 195 x 127mm Ceiling Mounted Remote Switch Wire

Order Code: ZT5005662S

£749.99 Inc VAT (20%)


Description

Envirovent FAN FILTERLESS 248X195X127MM CEILING MNTD REMOTE SWITCH WIRE Filterless Extract Fan EFHT2S-230V-RC+

Specifications for Fan Filterless 248 x 195 x 127mm Ceiling Mounted Remote Switch Wire
  • Height
    248mm
  • Colour
    White
  • Connection Voltage
    230V
  • Power Consumption
    26W
  • Width
    195mm
  • IP Rating
    IPX4
  • Operation
    Pull cord
  • Air Volume
    216
    216

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome