Fan Filterless Infinity Extract 248 x 195 x 127mm 230V

Order Code: ZT5040014S

£799.99 Inc VAT (20%)


Description

Envirovent FAN FILTERLESS INFINITY EXTRACT 248X195X127MM 230V Filterless Infinity Extract Fan INF-230V+

Specifications for Fan Filterless Infinity Extract 248 x 195 x 127mm 230V
  • Height
    248mm
  • Flow Rate
    190
    190
  • Width
    195mm
  • Depth
    129mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome