Fan Filterless Infinity Extract Selv 248 x 195 x 127mm

Order Code: ZT5040188S

£799.99 Inc VAT (20%)


Description

Envirovent FAN FILTERLESS INFINITY EXTRACT SELV 248X195X127MM Filterless Infinity Extract Fan INF-SELV+

Specifications for Fan Filterless Infinity Extract Selv 248 x 195 x 127mm
  • Height
    248mm
  • Flow Rate
    190
    190
  • Width
    195mm
  • Depth
    129mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome