Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan LINSL100 x B Axial Slim Line Sng 100mm White Speed Shut IP44
By Vent-Axia
Order Code:
ZT5006141S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-linsl100-x-b-axial-slim-line-sng-100mm-white-speed-shut-ip44/p/ZT5006141S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN LINSL100XB AXIAL SLIM LINE SNG 100MM WHI SPEED SHUT IP44 Domestic Basic Fan 436530A
Specifications
Specifications for Fan LINSL100 x B Axial Slim Line Sng 100mm White Speed Shut IP44
Height
159mm
Colour
White
Power Consumption
14W
Air Volume
216
216
Recess Diameter
100mm
Width
159mm
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome