Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Lo-carbon SilhouettePanel 100mm White 2 Speed Timer
By Vent-Axia
Order Code:
ZT5018020S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-lo-carbon-silhouettepanel-100mm-white-2-speed-timer/p/ZT5018020S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN LO-CARBON SILHOUETTEPANEL 100MM WHITE 2 SPEED TIMER Domestic Silhouette Fan 441625A
Specifications
Specifications for Fan Lo-carbon SilhouettePanel 100mm White 2 Speed Timer
Height
160mm
Colour
White
Power Consumption
8.7W
Recess Diameter
100mm
Air Volume
105
105
IP Rating
IPX4
Width
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome