Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Lo-carbon TX 9WL Wired Wall 9IN Grey Shutter
By Vent-Axia
Order Code:
ZT4976614S
£1,139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1139.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-lo-carbon-tx-9wl-wired-wall-9in-grey-shutter/p/ZT4976614S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN LO-CARBON TX9WL WIRED WALL 9IN GREY SHUTTER Commercial TX Fan 456166A
Specifications
Specifications for Fan Lo-carbon TX 9WL Wired Wall 9IN Grey Shutter
Height
388mm
Width
391mm
Air Volume
732
732
Power Consumption
27W
Connection Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome