Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Lo-carbon VA100LP Axial Extractor 100mm White 2 Speed Pull
By Vent-Axia
Order Code:
ZT5023373S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-lo-carbon-va100lp-axial-extractor-100mm-white-2-speed-pull/p/ZT5023373S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN LO-CARBON VA100LP AXIAL EXTRACTOR 100MM WHI 2 SPEED PULL Domestic VA100 Fan 443159
Specifications
Specifications for Fan Lo-carbon VA100LP Axial Extractor 100mm White 2 Speed Pull
Height
146mm
Air Volume
74
74
Recess Diameter
100mm
Width
146mm
Operation
Pull cord
Power Consumption
7W
IP Rating
IPX4