Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Lo-carbon VA150P Shutter 150mm 7.5W White+pullcord IP44
By Vent-Axia
Order Code:
ZT5019552S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-lo-carbon-va150p-shutter-150mm-7-5w-white%2Bpullcord-ip44/p/ZT5019552S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN LO-CARBON VA150P SHUTTER 150MM 7.5W WHITE+PULLCORD IP44 Domestic VA140 Fan 459123A
Specifications
Specifications for Fan Lo-carbon VA150P Shutter 150mm 7.5W White+pullcord IP44
Height
216mm
Width
224mm
Air Volume
230
230
Recess Diameter
150mm
Power Consumption
11.5W
IP Rating
IP44
Operation
Pull cord
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome