Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Lo-carbon VA150T Axial Shutter 150mm 7.5W White and timer IP44
By Vent-Axia
Order Code:
ZT4985511S
£519.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-lo-carbon-va150t-axial-shutter-150mm-7-5w-white-and-timer-ip44/p/ZT4985511S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN LO-CARBON VA150T AXIAL SHUTTER 150MM 7.5W WHI&TIMER IP44 Domestic VA140 Fan 459124A
Specifications
Specifications for Fan Lo-carbon VA150T Axial Shutter 150mm 7.5W White and timer IP44
Height
216mm
IP Rating
IP44
Air Volume
230
230
Recess Diameter
150mm
Width
224mm
Power Consumption
11.5W