Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Locarbon Selv HT 100mm White Centrifugal H/sensing+timer
By Vent-Axia
Order Code:
ZT5022524S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-locarbon-selv-ht-100mm-white-centrifugal-h-sensing%2Btimer/p/ZT5022524S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN LOCARBON SELV HT 100MM WHITE CENTRIFUGAL H/SENSING+TIMER Domestic Solo Fan 427487B
Specifications
Specifications for Fan Locarbon Selv HT 100mm White Centrifugal H/sensing+timer
Height
261mm
Frequency
50Hz
Depth
161.5mm
Width
221mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome