Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Locarbon Solo Plus Selv TM 100mm White Timer/pir
By Vent-Axia
Order Code:
ZT5022512S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-locarbon-solo-plus-selv-tm-100mm-white-timer-pir/p/ZT5022512S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN LOCARBON SOLO PLUS SELV TM 100MM WHITE TIMER/PIR Domestic Solo Fan 427488B
Specifications
Specifications for Fan Locarbon Solo Plus Selv TM 100mm White Timer/pir
Colour
White
Height
261mm
Recess Diameter
100mm
Connection Voltage
240V
Width
221mm
Operation
Mains
Air Volume
90
90
IP Rating
IPX7
Power Consumption
16W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome