Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Mi x ed Flow In-line 2 Speed + Timer 100mm 4 In
By Airflow
Order Code:
ZT5003306S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-mi-x-ed-flow-in-line-2-speed-%2B-timer-100mm-4-in/p/ZT5003306S
Add to quotation
View all Domestic & Office Fans
Description
Airflow FAN MIXED FLOW IN-LINE 2 SPEED + TIMER 100MM 4 IN Aventa In-Line 9041086
Specifications
Specifications for Fan Mi x ed Flow In-line 2 Speed + Timer 100mm 4 In
Air Volume
187
187
Connection Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome