Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Multi-Function Low Energy 100mm White ABS Smart Hstat and timer
By Zehnder
Order Code:
ZT5034363S
£239.99
each
Inc VAT (20%)
£2,399.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
15-17
working days
Available
GBP
2399.90
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-multi-function-low-energy-100mm-white-abs-smart-hstat-and-timer/p/ZT5034363S
Add to quotation
View all Domestic & Office Fans
Description
Zehnder FAN MULTIFUNCTION LOW ENERGY 100MM WHI ABS SMART HSTAT&TIMER Omnique OF100GIP
Specifications
Specifications for Fan Multi-Function Low Energy 100mm White ABS Smart Hstat and timer
Colour
White
Height
222mm
Power Consumption
25.8W
Operation
Pull cord
IP Rating
IPX4
Connection Voltage
240V
Recess Diameter
100mm
Width
192mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome