Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Pressure Unit 2U - 2500021196
By Rittal
Order Code:
ZT5099012S
£379.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
379.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-pressure-unit-2u-2500021196/p/ZT5099012S
Add to quotation
View all Domestic & Office Fans
Description
Rittal FAN PRESSURE UNIT 2U Climate Control (SK) 3144000
Specifications
Specifications for Fan Pressure Unit 2U - 2500021196
Height
88mm
IP Rating
IP55
Width
482.6mm
Depth
158mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome