Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Quadra TP Centrifugal TIMER and 260 x 230 x 112mm White Pullcord
By Vent-Axia
Order Code:
ZT5017714S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-quadra-tp-centrifugal-timer-and-260-x-230-x-112mm-white-pullcord/p/ZT5017714S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN QUADRA TP CENTRIFUGAL TIMER&260X230X112MM WHI PULLCORD Domestic Quadra Fan 439251A
Specifications
Specifications for Fan Quadra TP Centrifugal TIMER and 260 x 230 x 112mm White Pullcord
Height
260mm
Depth
112mm
Width
230mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome