Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Silent 100mm 232 x 151mm In-line Model 1 Speed+timer
By Envirovent
Order Code:
ZT5007911S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-silent-100mm-232-x-151mm-in-line-model-1-speed%2Btimer/p/ZT5007911S
Add to quotation
View all Domestic & Office Fans
Description
Envirovent FAN SILENT 100MM 232X151MM IN-LINE MODEL 1 SPEED+TIMER Fans SILMV160/100T
Specifications
Specifications for Fan Silent 100mm 232 x 151mm In-line Model 1 Speed+timer
Air Volume
179
179
Connection Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome