Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Silent Axial Zone 1 White Fixed Speed/intermittent/timer
By Vent-Axia
Order Code:
ZT5030272S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-silent-axial-zone-1-white-fixed-speed-intermittent-timer/p/ZT5030272S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN SILENT AXIAL ZONE 1 WHITE FIXED SPEED/INTERMITTENT/TIMER Domestic Silent Fan 446659A
Specifications
Specifications for Fan Silent Axial Zone 1 White Fixed Speed/intermittent/timer
Colour
White
Height
159mm
Air Volume
75.6
75.6
Power Consumption
5W
Width
159mm
IP Rating
IP24
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome