Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Silent Extractor 100mm Model C/W B/d Shutter/humidistat/
By Envirovent
Order Code:
ZT5007559S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-silent-extractor-100mm-model-c-w-b-d-shutter-humidistat/p/ZT5007559S
Add to quotation
View all Domestic & Office Fans
Description
Envirovent FAN SILENT EXTRACTOR 100MM MODEL C/W B/D SHUTTER/HUMIDISTAT/Fans SIL100HTP12V
Specifications
Specifications for Fan Silent Extractor 100mm Model C/W B/d Shutter/humidistat/
Height
155mm
Colour
Lead
Connection Voltage
12V
Width
155mm
Power Consumption
13W
Operation
Movement sensor
Air Volume
95
95
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome