Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Silent In-line 2 Speed Timer - SILMV500/150T
By Envirovent
Order Code:
ZT5054109S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-silent-in-line-2-speed-timer-silmv500-150t/p/ZT5054109S
Add to quotation
View all Domestic & Office Fans
Description
Envirovent FAN SILENT IN-LINE 2 SPEED TIMER Fans SILMV500/150T
Specifications
Specifications for Fan Silent In-line 2 Speed Timer - SILMV500/150T
Length
484mm
Housing Material
Steel-treated
Connection Voltage
230V
Air Volume
500
500
IP Rating
IP44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome