Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Silhouette 125mm White Backdraught Shutter +timer
By Vent-Axia
Order Code:
ZT5034776S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-silhouette-125mm-white-backdraught-shutter-%2Btimer/p/ZT5034776S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN SILHOUETTE 125MM WHITE BACKDRAUGHT SHUTTER +TIMER Domestic Silhouette Fan 445162
Specifications
Specifications for Fan Silhouette 125mm White Backdraught Shutter +timer
Colour
White
Height
187mm
Width
187mm
Air Volume
160
160
Power Consumption
20W
IP Rating
IPX4
Recess Diameter
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome