Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Solo Plus TM Centrifugal Extract 100mm White Timer/pir
By Vent-Axia
Order Code:
ZT5023188S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-solo-plus-tm-centrifugal-extract-100mm-white-timer-pir/p/ZT5023188S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN SOLO PLUS TM CENTRIFUGAL EXTRACT 100MM WHITE TIMER/PIR Domestic Solo Fan 427480B
Specifications
Specifications for Fan Solo Plus TM Centrifugal Extract 100mm White Timer/pir
Height
261mm
Frequency
50Hz
Width
221mm
Depth
107mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome