Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Standard Decentralised 230V 158 x 158 x 99mm Adjust Timer
By Envirovent
Order Code:
ZT5035108S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-standard-decentralised-230v-158-x-158-x-99mm-adjust-timer/p/ZT5035108S
Add to quotation
View all Domestic & Office Fans
Description
Envirovent FAN STANDARD DECENTRALISED 230V 158X158X99MM ADJUST TIMER Fans ECO-DMEV-T
Specifications
Specifications for Fan Standard Decentralised 230V 158 x 158 x 99mm Adjust Timer
Height
158mm
Colour
White
Housing Material
Plastic
Depth
127mm
Width
158mm
IP Rating
IP57
Flow Rate
45
45
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome