Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Standard Decentralised Extractor 230V 158 x 158 x 99mm
By Envirovent
Order Code:
ZT5035047S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-standard-decentralised-extractor-230v-158-x-158-x-99mm/p/ZT5035047S
Add to quotation
View all Domestic & Office Fans
Description
Envirovent FAN STANDARD DECENTRALISED EXTRACTOR 230V 158X158X99MM Fans ECO-DMEV-S
Specifications
Specifications for Fan Standard Decentralised Extractor 230V 158 x 158 x 99mm
Housing Material
Plastic
Colour
White
Height
158mm
Width
158mm
Flow Rate
45
45
Depth
127mm
IP Rating
IPX4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome