Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Toilet/bathroom D x 100HTA 100mm White
By Dimplex
Order Code:
ZT5108169S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-toilet-bathroom-d-x-100hta-100mm-white/p/ZT5108169S
Add to quotation
View all Domestic & Office Fans
Description
Dimplex FAN TOILET/BATHROOM DX100HTA 100MM WHITE Toilet/Bathroom 92567AW
Specifications
Specifications for Fan Toilet/bathroom D x 100HTA 100mm White
Colour
White
Height
155mm
Width
165mm
Air Volume
82
82
Operation
Mains
IP Rating
IPX5
Power Consumption
12W
Connection Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome