Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Toilet/bathroom LV100T 100mm 12V White
By Dimplex
Order Code:
ZT5108282S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-toilet-bathroom-lv100t-100mm-12v-white/p/ZT5108282S
Add to quotation
View all Domestic & Office Fans
Description
Dimplex FAN TOILET/BATHROOM LV100T 100MM 12V WHITE Toilet/Bathroom 90847AW
Specifications
Specifications for Fan Toilet/bathroom LV100T 100mm 12V White
Height
155mm
Colour
White
Recess Diameter
100mm
Power Consumption
12W
IP Rating
IPX5
Air Volume
82
82
Width
165mm
Connection Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome