Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan VA100LP Axial Extractor Neon 100mm 230V White
By Vent-Axia
Order Code:
ZT5103238S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-va100lp-axial-extractor-neon-100mm-230v-white/p/ZT5103238S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN VA100LP AXIAL EXTRACTOR NEON 100MM 230V WHITE Domestic VA100 Fan 251110B
Specifications
Specifications for Fan VA100LP Axial Extractor Neon 100mm 230V White
Colour
White
Height
146mm
Operation
Pull cord
IP Rating
IPX4
Width
146mm
Recess Diameter
100mm
Air Volume
107
107
Power Consumption
13W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome