Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan VA100SV x 12P Axial Bathroom 100mm White Shutter and pullcord
By Vent-Axia
Order Code:
ZT5034742S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-va100sv-x-12p-axial-bathroom-100mm-white-shutter-and-pullcord/p/ZT5034742S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN VA100SVX12P AXIAL BATHROOM 100MM WHITE SHUTTER&PULLCORD Domestic VA100 Fan 258310BD025
Specifications
Specifications for Fan VA100SV x 12P Axial Bathroom 100mm White Shutter and pullcord
Height
155mm
Air Volume
75
75
Power Consumption
20W
IP Rating
IPX7
Operation
Pull cord
Width
155mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome