Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan VA100SV x HT12 100mm White Humidistat Timer+shutter
By Vent-Axia
Order Code:
ZT4991449S
£469.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
469.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-va100sv-x-ht12-100mm-white-humidistat-timer%2Bshutter/p/ZT4991449S
Add to quotation
View all Domestic & Office Fans
Description
Vent-Axia FAN VA100SVXHT12 100MM WHITE HUMIDISTAT TIMER+SHUTTER Domestic VA100 Fan 258512C
Specifications
Specifications for Fan VA100SV x HT12 100mm White Humidistat Timer+shutter
Colour
White
Height
147mm
Air Volume
83
83
IP Rating
IPX7
Recess Diameter
100mm
Operation
Movement sensor
Power Consumption
20W
Width
147mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome