Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Fans
Domestic & Office Fans
Fan Wall/ceiling Bathroom 100mm 4IN
By Manrose
Order Code:
ZT5102935S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/safety/domestic-and-office-fans/fan-wall-ceiling-bathroom-100mm-4in/p/ZT5102935S
Add to quotation
View all Domestic & Office Fans
Description
Manrose FAN WALL/CEILING BATHROOM 100MM 4IN 12V Bathroom Fans XF100LV
Specifications
Specifications for Fan Wall/ceiling Bathroom 100mm 4IN
Housing Material
Plastic
Height
163mm
Frequency
50Hz
Width
163mm
Depth
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome